Fortress Series 3-Drawer Vertical File Cabinet, 15" x 22" x 40.2", Putty

  • Mfr # LLR42296

  • Zoro # G213119442


product price: $486.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Width
15"
Depth
22"
Length
40.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR42296
Zoro #
G213119442
UPC #
35255422963
Country of Origin
Mexico

Dimensions

Width
15"
Depth
22"
Length
40.2"

Details

Color
Putty

Description

Commercial-grade, three-drawer vertical file features superior, ball-bearing slide suspension. Steel ball bearings provide the ultimate in smooth and quiet drawer performance. Even when fully loaded, these file drawers open with ease. Factory-installed, core-removable lock allows optional one-key convenience for multiple files. High-sided drawers accept letter-size, hanging file folders. Adjustable wire followers keep files upright. Design also includes an aluminum label holder for easy referencing and convenient pull handle on each drawer. 22in deep Fortress Series Vertical File is made of heavy-gauge steel with recycled content. Nonporous surface is easy to clean and disinfect.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.