Shop LORELL
See all product information
Create Account
High-Back Mesh Chair - Black
- Mfr # 85561
- Zoro # G004886485
product price:Â
$
948.99
/ea
Free Shipping & Returns
Key Features
Style
High Back Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85561
- Zoro #
- G004886485
- UPC #
- 35255855617
- Country of Origin
- Taiwan, Province of China
Details
- Style
- High Back Chair
Description
Lorell high-back mesh chair - black mesh high-back chair features a high-strength, elastic, nylon mesh back and a fabric-upholstered seat. Two-way adjustable armrests offer black polypropylene arm coverings. Seat and back angles can adjust independently. Other functions include ratchet back, pneumatic seat-height adjustment from 18" to 21-3/4" and 360-degree swivel. The 26" diameter, five-star base is made of reinforced nylon and is equipped with 50mm hooded, dual-wheel casters for easy mobility. Weight capacity is 250 lb. Seat measures 20-9/10" wide x 21-3/10" deep. Back size is 20-7/10" wide x 24" high. Headrest is sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.