Shop LORELL
See all product information
Create Account
Managerial Mesh Mid-Back Chair - Black
- Mfr # 86209
- Zoro # G604886472
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Style
High Back Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86209
- Zoro #
- G604886472
- UPC #
- 35255862097
- Country of Origin
- Taiwan, Province of China
- Style
- High Back Chair
Description
Lorell managerial mesh mid-back chair - black managerial mid-back chair features a breathable mesh back chair and fabric-upholstered seat. Mesh upholstery is made of high-strength elastic nylon. Ergonomically designed mid-back matches the natural curvature of a person's back. Arms adjust in height (25" to 28-7/10") and in width (24" to 26"). Functions include pneumatic seat-height adjustment (17-7/10" to 21" high from the floor), 360-degree swivel and swivel tilt mechanism. Black frame has five-star, reinforced nylon base (25" diameter) with casters for easy mobility. Seat size is 20" wide x 18-7/10" depth. Back measures 20" wide (at the widest portion) x 19-7/10" high. Weight capacity is 250 lb. Chair meets the ca117 fire-retardant standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.