This item is Discontinued.

Lorell ® High-Back Mesh Task Chair - Fabric - Blue LLR83109A204

® High-Back Mesh Task Chair - Fabric - Blue (Discontinued)

  • Mfr # LLR83109A204
  • Zoro # G804886524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLR83109A204
Zoro #
G804886524
UPC #
35255832168
Country of Origin
United States

Description

Lorell high-back mesh task chair - fabric - blue high-back swivel chair features a mesh back with a contemporary "y" design that provides superior comfort with adjustable lumbar support and air circulation. The suspended seat contains bands of rubber embedded in high-density, highly resilient molded foam that offers more comfort and support. Integrated seat slider lets you set the seat exactly where you want it. Two-paddle control provides one-touch, seat-height adjustment and five back-lock positions to adjust the chair to meet your specific preferences. Synchronized tilt control provides reduced front edge rise while reclining. When desired, a convenient back lock prevents the back from reclining. Six-way arms move up and down; in and out; and forward and back for enhanced ergonomic support. Fiberglass-infused, reinforced nylon base with high-performance casters delivers strength, support and comfort. Weight capacity is 250 lb. Adjustable arms are sold separately. Chair exceeds ansi/bifma standards and is green-guard certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.