Zoro Homepage

Horizontal Mesh High-Back Chair, Black

  • Mfr # LLR00580

  • Zoro # G013119352


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
27"
Depth
25.5"
Overall Length
43"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR00580
Zoro #
G013119352
UPC #
035255005807
Country of Origin
China

Dimensions

Width
27"
Depth
25.5"
Overall Length
43"

Details

Color
Black

Description

Stunning aluminum arms and base combined with enticing comfort features and a horizontal mesh back make this chair perfect for the conference room or executive office. Synchro-tilt mechanism allows the back and seat to tilt in a 2-to-1 ratio. Tilt tension is adjustable. Pneumatic gas lift allows easy seat-height adjustment from 19in to 22in. Relax into the breathable mesh designed to heighten the aesthetic of your decor. Molded foam seat upholstered in black fabric offers cradling comfort. Weight capacity is 275 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.