
Industrial Wire Starter Shelving Unit, 4 Shelves, 400lb Capacity, Black
Mfr # LLR69145
Zoro # G813119279
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Width
36"
Depth
24"
Height
72"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR69145
Zoro #
G813119279
UPC #
35255691451
Country of Origin
China
Dimensions
Width
36"
Depth
24"
Height
72"
Details
Color
Black
Description
Starter kit is designed to provide the essentials for industrial wire shelving so you can expand and organize your storage areas. Kit includes four 36in wide x 24in deep shelves and four posts. Easy collar-and-sleeve assembly requires no tools. Each shelf adjusts in 1in increments. Shelving is made of steel with a powder-coat finish, 10-gauge shelf surface, 3-gauge frame and 6-gauge wave pattern. Weight capacity is 1,000 lb. evenly distributed. Units can be expanded with extra shelves.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.