Leather High-Back Executive Chair
- Mfr # LLR69516
- Zoro # G3445309
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Style
High Back Executive Chair
Material
Leather
Color
Black
Arm Style
Padded Arms
Office Chair Style
Executive Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR69516
- Zoro #
- G3445309
- UPC #
- -
- Country of Origin
- China
Dimensions
- Seat Height Range
- 19-24/49" to 22-5/21"
- Overall Height
- 46-1/2"
Details
- Style
- High Back Executive Chair
- Material
- Leather
- Color
- Black
- Item
- Lorell Leather High-Back Executive Chair
- Arm Style
- Padded Arms
- Office Chair Style
- Executive Chair
- Caster Type
- Dual Wheel
- Frame Material
- Nylon
- Weight Capacity
- 250 lb.
- Back Color
- Black
- Back Material
- Leather
- Seat Material
- Leather
- Seat Color
- Black
- Adjustable
- Swivel
Description
Lorell Leather High-Back Executive Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.