Zoro Homepage

Metal Shop Stool, 24" Height, 275lb Capacity, MDF Seat

  • Mfr # LLR83080

  • Zoro # G313119465


product price: $57.15
/ea

Key Features

Color
Gray
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR83080
Zoro #
G313119465
UPC #
035255830805
Country of Origin
China

Dimensions

Length
24"

Details

Color
Gray

Description

Metal Shop Stool is ideal in the shop, garage, science/art lab, factory floor or anywhere else where durability matters most. It stacks to save space. Backless design offers 360-degree access for easier seating. Riveted to the seat pan at 24in high, the wooden seat stays in place, and the medium-density fiberboard resists warping, chipping and cracking. Built-in foot ring provides a place to rest your feet when seated. Nonmarring floor glides protect your floors when you need to slide it to the next workstation. Weight capacity is 275 lb. Stool meets or exceeds ANSI/BIFMA standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.