Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Training Table, 47.25" x 23.63" x 29.5", 300lb Capacity, Weathered Charcoal

  • Mfr # LLR60846

  • Zoro # G213119145


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Width
59"
Length
29.5"
Depth
23.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR60846
Zoro #
G213119145
UPC #
35255608466
Country of Origin
China

Dimensions

Width
59"
Length
29.5"
Depth
23.63"

Details

Tabletop Color
Weathered Charcoal

Description

Training Table combines simplicity and high-function design to heighten any learning experience. Two metal hooks - one on each short side of the tabletop - allow quick access to headsets or another lightweight essential. Durable laminate on the 1in thick particleboard top presents a smooth worksurface. Tabletop also includes rounded corners and a PVC edge. Open sides allow easy cord management. High-capacity, steel tube frame with powder coating holds up to 300 lb. It rolls easily into multiple configurations on four dual-wheel casters. Two casters lock for easy setup of your training room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.