Zoro Homepage

Rectangle Lorell Guest Area Cantilever Table, 9.9 W, 17.4 L, 26.5 H, Laminate Top, Walnut

  • Mfr # 86928

  • Zoro # G2752776


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
9.9
Length
17.4
Height
26.5
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86928
Zoro #
G2752776
UPC #
35255869287
Country of Origin
China

Dimensions

Width
9.9
Length
17.4
Height
26.5

Details

Item
Lorell Guest Area Cantilever Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Walnut
Frame Color
Gray
Frame Material
Metal
Leg Color
Grey
Assembled/Unassembled
Assembled

Description

Lorell Guest Area Cantilever Table Walnut Rectangle Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.