Lorell

Teak Faux Wood Outdoor Bench


product price: $208.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Surface Material Faux Wood
  • Load Rating (Lb.) 500 lb.
  • Overall Height 18.1 in
  • Color Black; Teak
  • Width (In.) 18.1 in
See all product information

Product Information

  • Brand Lorell
  • MFR # 42688
  • Zoro # G2754106
  • UPC #
    35255426886
  • Country of Origin Taiwan, Province of China
  • Category Outdoor Benches

Dimensions

Overall Height 18.1 in
Width (In.) 18.1 in
Length 72 in

Details

Item Outdoor Bench
Surface Material Faux Wood
Load Rating (Lb.) 500 lb.
Color Black; Teak
Frame Material Steel
Features Durable, Long Lasting
Assembly No Assembly Required
Application Outdoor
Number of Legs 4
Chair/Seat Type Bench

Description

Lorell Teak Faux Wood Outdoor Bench

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.