Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 3-shelf, Light-duty, 36"Wx14"Dx36"H, Silver

  • Mfr # LLR70066

  • Zoro # G701859140


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Shelving Type
Storage Rack
Width
36"
Depth
14"
Height
36"
Material
Plastic; Metal; Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR70066
Zoro #
G701859140
UPC #
-
Country of Origin
China

Dimensions

Width
36"
Depth
14"
Height
36"

Details

Item
Light-Duty Wire Shelving
Shelving Type
Storage Rack
Material
Plastic; Metal; Steel
Number of Shelves
3
Color
Silver
Finish
Epoxy
Load Capacity
750 lb

Description

Light-Duty Wire Shelving features a shine and elegance that can be used in public view as well as storage areas. The three steel wire shelves are supported by sturdy, 1" diameter steel posts with a silver epoxy finish. Both shelves and posts have a silver epoxy finish. With a 250 lb. capacity per shelf, you can use the wire shelves for books, decor and supplies. Adjust shelves in 1" increments to customize the space you need between them. You can also hang decor or other objects from the shelves using hooks (not included). Endcaps on the metal feet are made of plastic to prevent scuffing your floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.