Zoro Homepage

10 ft Aluminum Stepladder, 300 lb Capacity

  • Mfr # AS3010

  • Zoro # G0468575


product price: $299.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Ladder Material
Aluminum
Overall Height
10 ft
Reach Height - Maximum
14.2 ft
Standing Height - Maximum
7.6 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS3010
Zoro #
G0468575
UPC #
728865044419
Country of Origin
Mexico

Dimensions

Overall Height
10 ft
Reach Height - Maximum
14.2 ft
Standing Height - Maximum
7.6 ft
Base Width
27.6 in
Step Width
12 in
Step Depth
3 in
Closed Depth
7 in

Details

Item
Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Base Spread
63 9/16 in
Weight
28 lb
Tread Type
Ribbed
Series
AS3000
Number of Steps
9
ANSI Duty Rating
Type IA
Step Spacing
12 in
Color
Silver
Standards
ANSI, OSHA Compliant
Shoe Type
Slip-Resistant
Shoe Material
Rubber

Description

Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 9, Base Spread 63.6 in, Bottom Width 27 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series AS3000, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.