10 ft Fiberglass Platform Stepladder, 300 lb Capacity

  • Mfr # FXP1708

  • Zoro # G7476174


product price: $354.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
10 ft
Reach Height - Maximum
14.2 ft
Standing Height - Maximum
7.6 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXP1708
Zoro #
G7476174
UPC #
728865124098
Country of Origin
Mexico

Dimensions

Overall Height
10 ft
Reach Height - Maximum
14.2 ft
Standing Height - Maximum
7.6 ft
Base Width
30.8 in
Platform Depth
21 in
Platform Width
14 3/4 in
Step Width
15.4 in
Step Depth
3 in
Platform Height
7 ft 7 in
Closed Depth
10 in
Handrail Height
2.5 ft

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
68 in
Weight
45 lb
Tread Type
Ribbed
Series
FXP1700
Number of Steps
8
ANSI Duty Rating
Type IA
Step Spacing
12 in
Standards
ANSI, CSA, OSHA
Includes
ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot
Color
Orange
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive

Description

Platform Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 8, Base Spread 68 in, Bottom Width 30 25/32 in, Step Depth 3 in, Step Tread Ribbed, Series FXP1700, Includes ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.