Zoro Homepage

11 ft 5 in Aluminum Platform Stepladder, 300 lb Capacity

  • Mfr # AP5010

  • Zoro # G3263331


product price: $1,137.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Ladder Material
Aluminum
Overall Height
11 ft 5 in
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.5 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5010
Zoro #
G3263331
UPC #
728865070760
Country of Origin
Mexico

Dimensions

Overall Height
11 ft 5 in
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.5 ft
Base Width
32.6 in
Platform Depth
20 1/4 in
Platform Width
16 in
Step Width
15.9 in
Step Depth
3 in
Platform Height
9 ft 6 in

Details

Item
Platform Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Base Spread
79 11/50 in
Weight
83 lb
Tread Type
Ribbed
Series
AP5000
Number of Steps
10
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
Bodyweight Activated Casters, Handrails, Heavy Duty Gusset Bracing, Slip-Resistant Platform, Top Rail Guard
Standards
ANSI, OSHA
Color
Silver
Shoe Type
Slip-Resistant
Shoe Material
Rubber

Description

This 10-foot Louisville Ladder platform rolling ladder has a 300 lbs. load capacity, rated ANSI IA type. Tailored for stocking and material handling tasks, this platform rolling ladder combines efficiency with stability, featuring Bodyweight Activated Caster Technology for a secure platform. Crafted with durability and user safety in mind, this platform rolling ladder is equipped with heavy-duty construction and thoughtful design features. The slip-resistant platform rolling ladder ensures stability and confidence while working at heights, while the retractable casters provide seamless mobility and stability transitions. Whether it's stocking shelves, organizing inventory, or completing maintenance tasks, this platform rolling ladder is the ideal companion for efficient and secure operations. Invest in quality and performance with the Louisville Ladder platform rolling ladder, designed to enhance productivity and workplace safety.


  • • OPTIMAL CONVENIENCE: This platform rolling ladder is specifically designed for stocking and material handling applications, providing optimal efficiency.
  • • STABLE AND RELIABLE: Supports a maximum loading capacity of up to 300 lbs. offering a secure and stable platform while using this rolling ladder.
  • • EFFORTLESSLY EASY TO USE: This platform rolling ladder features Bodyweight Activated Caster Technology System.
  • • ENHANCED SAFETY: Ensures safety with a slip-resistant platform surface, enhancing stability while using this platform rolling ladder.
  • • MEETS OR EXCEEDS INDUSTRY STANDARDS: Committed with your safety requirements, this platform rolling ladder meets or exceeds all safety standards set by ANSI and OSHA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.