Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 ft Aluminum Extension Ladder, 250 lb Load Capacity

  • Mfr # AE3216

  • Zoro # G6978851


product price: $258.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
13 ft
Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Closed Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE3216
Zoro #
G6978851
UPC #
728865015860
Country of Origin
Mexico

Dimensions

Industry Ladder Size
16 ft
Extended Ladder Height
13 ft
Closed Height
8 ft
Bottom Width
18.75 in
Section Length
8 ft
Closed Depth
3"
Overall Height
16 ft
Ladder Height
16 ft
Rung Depth
1.5 in
Overall Depth
6.6 in
Retracted Height
8 ft
Base Width
18.8 in
Rung Width
1.3 in
Standing Height - Maximum
9.3 ft
Extended Height
13 ft
Fly Width
16.2 in
Reach Height - Maximum
15 ft

Details

Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Net Weight
65 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Swivel Safety
Series
AE3200
Rung/Step Spacing
12 in
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Standards
ANSI, OSHA Compliant
Weight
65 lb
Rung Spacing
12 in
Ladder Material
Aluminum
Number of Sections
2
Rung Type
D-Rung
ANSI Duty Rating
Type I
Removable Fly
Fixed
Load Capacity - Maximum
250 lb
Adjustment Increments
12 in
Ladder Type
Extension Ladder
Shoe Type
Swivel Safety
Number of Rungs
16
Tread Type
Ribbed

Description

This 16-foot Louisville Ladder aluminum extension ladder has a 250 lbs. load capacity, rated ANSI I. This extension ladder is great for working on light construction and residential jobs. It features D shaped rungs that are fully serrated for a slip resistant surface. It has mar-resistant rail end caps to protect landing surfaces and provide longer life. Includes two extra heavy duty slide guides at the top of the base section combined with a stop on the fly section to prevent over extending the extension ladder. Features steel swivel safety shoes with metal shields specifically designed for extension ladders, ensures stability and safety even on uneven surfaces.


  • • STRONG YET LIGHTWEIGHT: Our aluminum extension ladder strikes the perfect balance between strength and lightweight design, making it easy to maneuver and transport.
  • • MEETS OR EXCEEDS INDUSTRY STANDARDS: Commited with your safety requirements, this extension ladder meets or exceeds all safety standards set by ANSI and OSHA.
  • • QUICKLATCH SYSTEM: Seamlessly offers a straightforward and intuitive solution for our extension ladders, securing both the fly and base sections during extension.
  • • SAFE AND STABLE: Steel Swivel Safety Shoe with Metal Shield specifically designed for extension ladders, ensures stability and safety even on uneven surfaces.
  • • BUILT TO LAST: Our extension ladder features modified I-Beam side rails, crafted from full 3-inch extrusions for superior strength and lightweight construction, with interlocking rails for added stability and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.