Zoro Homepage

16 ft Aluminum Extension Ladder, 375 lb Load Capacity

  • Mfr # AE1216HD

  • Zoro # G6594271


product price: $518.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
13 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Aluminum
Closed Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE1216HD
Zoro #
G6594271
UPC #
728865083517
Country of Origin
Mexico

Dimensions

Industry Ladder Size
16 ft
Extended Ladder Height
13 ft
Closed Height
8 ft
Bottom Width
19.0625 in
Section Length
8 ft
Closed Depth
5-1/4"
Overall Height
16 ft
Ladder Height
16 ft
Overall Depth
6.5 in
Base Width
19.1 in
Standing Height - Maximum
9.3 ft
Fly Width
16.9 in
Extended Height
13 ft
Rung Width
1.3 in
Reach Height - Maximum
15 ft
Retracted Height
8 ft
Rung Depth
1.5 in

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 19 1/16 in, AE1200HD Series, Rail Type I-Beam, Shoe Design Swivel, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 8 ft, Section Length 8 ft, Net Weight 38 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.