Shop LOUISVILLE

Step Stand, 2 Steps, 375 lb Load Capacity, 24 in Overall Height, Fiberglass, Orange/Silver

  • Mfr # FY8002
  • Zoro # G2473611

product price: 
$
188.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

ANSI Type
IAA
Base Depth
20 5/8 in
Bottom Width
18 in
Color
Orange/Silver
Load Capacity
375 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FY8002
Zoro #
G2473611
UPC #
728865056412
Country of Origin
Mexico

Dimensions

Base Depth
20 5/8 in
Bottom Width
18 in
Overall Height
24 in
Top Step Depth
10 in
Top Step Height
24 in
Closed Height
2.25 ft
Manufacturers Warranty Length
1 yr
Step Width
15 in
Closed Depth
10.3 in
Overall Depth
10.3 in
Step Depth
3 in
Reach Height - Maximum
8.5 ft
Base Width
17.4 in
Standing Height - Maximum
1.9 ft

Details

Item
Step Stand
ANSI Type
IAA
Color
Orange/Silver
Load Capacity
375 lb
Material
Fiberglass
Number of Steps
2
Step Tread
Grid
Standards
ANSI, OSHA Compliant
Net Weight
15 lb
Includes
Antislip Tread
Ladder Actuation
None
Ladder Tread
Grid
Series
FY8000
Nestable
Yes
Finish
Fiberglass
Base Spread
20.5 in
Product Type
Step Stool
Feet Type
Slip-Resistant
Weight
13 lb
Tread Type
Ribbed
Load Capacity - Maximum
375 lb
Feet Material
Rubber
Stacking
Not Stackable
Folding
Foldable
Assembly
Assembled
Includes Handrails
Handrails Not Included
Nesting
Not Nestable
ANSI Duty Rating
Type IAA
Shape
Rectangle
Locking Mechanism
No Locking Mechanism

Description

This 2-foot Fiberglass Industrial Step Stand is ideal for industrial applications, especially in environments with grating floors. Designed with a large molded top, it offers a robust 375-pound capacity, providing a sturdy platform you can confidently stand on. Built for durability, this step stand includes heavy gusset bracing and heavy-duty steel gussets to support the bottom frame. The large steps offer twice the area of a standard step, and feature heavy-duty side connections for added stability. This industrial step stand is engineered to meet the rigorous demands of industrial settings, combining strength, stability, and ease of use. Meets or exceeds all safety standards set by ANSI and OSHA, ensuring you can rely on its performance in any situation.


  • • TWO-STEP DESIGN: Features a compact, 2-step ladder design perfect for reaching lower heights in industrial settings.
  • • ROBUST CAPACITY: Providing a sturdy 375-Pound capacity platform you can confidently stand on.
  • • DURABLE CONSTRUCTION: Includes heavy gusset bracing and heavy-duty gussets to support the bottom frame, ensuring long-lasting durability.
  • • IDEAL FOR INDUSTRIAL APPLICATIONS: Perfect for environments with grating floors, providing a stable platform for various tasks.
  • • MEETS SAFETY STARNDARDS: Engineered to meet or exceed all safety standards set by ANSI and OSHA, guaranteeing reliable performance in any situation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.