Stepstool
- Mfr # FG420087BISQU
- Zoro # G224159093
product price:Â
$
19.75
/ea
Sold in multiples of 6 for
$118.50
Key Features
Load Capacity - Maximum
300 lb
Number of Steps
1
Overall Height
9.5 in
Weight
2 lb
Product Type
Step Stool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG420087BISQU
- Zoro #
- G224159093
- UPC #
- 071691224204
- Country of Origin
- United States
Dimensions
- Overall Height
- 9.5 in
- Overall Depth
- 12.5 in
- Step Depth
- 12.5 in
- Step Width
- 12.5 in
- Closed Depth
- 15.5 in
- Base Width
- 12.5 in
- Top Step Depth
- 12.5 in
- Reach Height - Maximum
- 7.4 ft
- Standing Height - Maximum
- 9.5 in
Description
Number of Steps 1, Overall Height 9.5 in, Material Plastic, Top Step Depth 12.5 in, Color Tan, Closed Depth 15.5 in, Step Width 12.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.