20 ft Fiberglass Extension Ladder, 225 lb Load Capacity

  • Mfr # FE0620

  • Zoro # G7604457


product price: $274.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
17 ft
Load Capacity
225 lb
ANSI Type
II
Material
Fiberglass
Closed Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE0620
Zoro #
G7604457
UPC #
095641618202
Country of Origin
Mexico

Dimensions

Industry Ladder Size
20 ft
Extended Ladder Height
17 ft
Closed Height
10 ft
Bottom Width
17.25 in
Section Length
10 ft
Closed Depth
3-1/4"
Overall Height
20 ft
Ladder Height
20 ft
Base Width
17.3 in
Overall Depth
6.3 in
Retracted Height
10 ft
Extended Height
17 ft
Rung Width
1.3 in
Fly Width
16.1 in
Reach Height - Maximum
20 ft
Rung Depth
1.5 in
Standing Height - Maximum
13.3 ft

Details

Load Capacity
225 lb
ANSI Type
II
Material
Fiberglass
Net Weight
39 lb
Rung Shape
D-Rung
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Swivel Safety
Series
FE0600
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Weight
39 lb
Rung Spacing
12 in
Shoe Type
Swivel Safety
Number of Sections
2
Ladder Type
Extension Ladder
Ladder Material
Fiberglass
ANSI Duty Rating
Type II
Number of Rungs
20
Load Capacity - Maximum
225 lb
Removable Fly
Fixed
Rung Type
D-Rung
Adjustment Increments
12 in
Tread Type
Ribbed

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type II, Load Capacity 225 lb, Adjustable Increments 12 in, Bottom Width 17 1/4 in, FE0600 Series, Rail Type Non Conductive, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.