20 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # FE4220HD

  • Zoro # G8521597


product price:  $474.04
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
17 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Closed Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE4220HD
Zoro #
G8521597
UPC #
728865071248
Country of Origin
Mexico

Dimensions

Industry Ladder Size
20 ft
Extended Ladder Height
17 ft
Closed Height
10 ft
Bottom Width
18.25 in
Section Length
10 ft
Closed Depth
6"
Overall Height
20 ft
Ladder Height
20 ft
Standing Height - Maximum
13.3 ft
Extended Height
17 ft
Overall Depth
7 in
Rung Depth
1.5 in
Retracted Height
10 ft
Reach Height - Maximum
20 ft
Fly Width
16.2 in
Base Width
18.3 in
Rung Width
1.3 in

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
50 lb
Rung Shape
D-Rung
Color
Yellow
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Swivel Safety
Series
FE4000HD
Rung/Step Spacing
12 in
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Standards
ANSI, OSHA Compliant
Weight
50 lb
Rung Spacing
12 in
Rung Type
D-Rung
Load Capacity - Maximum
375 lb
ANSI Duty Rating
Type IAA
Tread Type
Ribbed
Number of Sections
2
Number of Rungs
20
Ladder Material
Fiberglass
Shoe Type
Swivel Safety
Ladder Type
Extension Ladder
Removable Fly
Fixed
Adjustment Increments
12 in

Description

This Louisville Ladder 16 feet fiberglass extension ladder has a 300 lbs. load capacity, rated ANSI IA Type. This extension ladder is great for working on electrical, utility, light construction and residential jobs. It features D shaped rungs that are fully serrated for a slip resistant surface. Includes two extra heavy-duty slide guides to prevent over extending the extension ladder. Equipped with the MAXLOCK rung lock, engineered to be the strongest, toughest, lightest rung lock ever made for extension ladders. This extension ladder also includes the patented QuickLatch system that provides a simple, intuitive method of securing the ladder when extended. Features wivel safety shoes with overmolded polymer tread that be used with the tread down or in spike position.


  • • NON-CONDUCTIVE: Crafted with fiberglass for non-conductive safety assurance, this extension ladder combines strength and durability.
  • • MAXLOCK RUNG LOCK: Engineered with your safety in mind, custom engineered specifically for our extension ladders from a patented, advanced molecular polymer.
  • • QUICKLATCH SYSTEM: Seamlessly offers a straightforward and intuitive solution for our extension ladders, securing both the fly and base sections during extension.
  • • SAFE AND STABLE: Steel Swivel Safety Shoe with metal shield specifically designed for extension ladders, ensures stability and safety even on uneven surfaces.
  • • STURDY AND STRONG: With its 375-Pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable 16-foot Extension Ladder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.