Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 ft Aluminum Extension Ladder, 375 lb Load Capacity

  • Mfr # AE1224HD

  • Zoro # G8521466


product price: $606.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
21 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Aluminum
Closed Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE1224HD
Zoro #
G8521466
UPC #
728865083531
Country of Origin
Mexico

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
21 ft
Closed Height
12 ft
Bottom Width
19.0625 in
Section Length
12 ft
Closed Depth
5-1/4"
Overall Height
24 ft
Ladder Height
24 ft
Overall Depth
6.5 in
Standing Height - Maximum
17.1 ft
Rung Width
1.3 in
Base Width
19.1 in
Reach Height - Maximum
23 ft
Fly Width
16.4 in
Extended Height
21 ft
Rung Depth
1.5 in
Retracted Height
12 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Aluminum
Net Weight
52 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Swivel Safety
Series
AE1200HD
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Weight
52 lb
Rung Spacing
12 in
Ladder Material
Aluminum
ANSI Duty Rating
Type IAA
Tread Type
Ribbed
Removable Fly
Fixed
Shoe Type
Swivel Safety
Number of Sections
2
Load Capacity - Maximum
375 lb
Number of Rungs
24
Rung Type
D-Rung
Adjustment Increments
12 in
Ladder Type
Extension Ladder

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 19 1/16 in, AE1200HD Series, Rail Type I-Beam, Shoe Design Swivel, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 12 ft, Section Length 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.