24 ft Fiberglass Extension Ladder, 225 lb Load Capacity

  • Mfr # FE0624

  • Zoro # G7530555


product price:  $323.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
21 ft
Load Capacity
225 lb
ANSI Type
II
Material
Fiberglass
Closed Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE0624
Zoro #
G7530555
UPC #
095641618240
Country of Origin
Mexico

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
21 ft
Closed Height
12 ft
Bottom Width
17.25 in
Section Length
12 ft
Closed Depth
3-1/4"
Overall Height
24 ft
Ladder Height
24 ft
Retracted Height
12 ft
Standing Height - Maximum
17.1 ft
Extended Height
21 ft
Rung Depth
1.5 in
Overall Depth
6.3 in
Rung Width
1.3 in
Reach Height - Maximum
23 ft
Fly Width
16.1 in
Base Width
17.3 in

Details

Load Capacity
225 lb
ANSI Type
II
Material
Fiberglass
Net Weight
48 lb
Rung Shape
D-Rung
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Swivel Safety
Series
FE0600
Rung/Step Spacing
12 in
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Standards
ANSI, OSHA Compliant
Weight
48 lb
Rung Spacing
12 in
Adjustment Increments
12 in
ANSI Duty Rating
Type II
Ladder Type
Extension Ladder
Shoe Type
Swivel Safety
Ladder Material
Fiberglass
Number of Sections
2
Load Capacity - Maximum
225 lb
Rung Type
D-Rung
Tread Type
Ribbed
Number of Rungs
24
Removable Fly
Fixed

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type II, Load Capacity 225 lb, Adjustable Increments 12 in, Bottom Width 17 1/4 in, FE0600 Series, Rail Type Non Conductive, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.