24 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # FE7224

  • Zoro # G0987990


product price:  $523.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
21 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Closed Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE7224
Zoro #
G0987990
UPC #
728865085993
Country of Origin
Mexico

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
21 ft
Closed Height
12 ft
Bottom Width
18.5 in
Section Length
12 ft
Overall Height
24 ft
Ladder Height
24 ft
Rung Depth
1.5 in
Extended Height
21 ft
Retracted Height
12 ft
Base Width
18.5 in
Overall Depth
6.5 in
Rung Width
1.3 in
Standing Height - Maximum
17.1 ft
Fly Width
16.1 in
Reach Height - Maximum
23 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
54 lb
Rung Shape
D-Rung
Color
Orange
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Fiberglass
Shoe Design
Swivel Safety
Series
FE7200
Rung/Step Spacing
12 in
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley
Standards
ANSI, OSHA Compliant
Weight
54 lb
Rung Spacing
12 in
Removable Fly
Fixed
Load Capacity - Maximum
300 lb
Number of Sections
2
Rung Type
D-Rung
Shoe Type
Swivel Safety
Ladder Type
Extension Ladder
Adjustment Increments
12 in
Number of Rungs
24
Tread Type
Ribbed
Ladder Material
Fiberglass
ANSI Duty Rating
Type IA

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, FE7200 Series, Rail Type Fiberglass, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley, Rung Shape D-Rung, Closed Height 12 ft, Section Length 12 ft, Net Weight 54 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.