28 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # FE7228

  • Zoro # G3263307


product price: $620.54
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
25 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Closed Height
14 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE7228
Zoro #
G3263307
UPC #
728865086006
Country of Origin
Mexico

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
25 ft
Closed Height
14 ft
Bottom Width
18.5 in
Section Length
14 ft
Overall Height
28 ft
Ladder Height
28 ft
Fly Width
16.1 in
Rung Width
1.3 in
Retracted Height
14 ft
Rung Depth
1.5 in
Overall Depth
6.5 in
Standing Height - Maximum
21 ft
Base Width
18.5 in
Extended Height
25 ft
Reach Height - Maximum
27 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
62 lb
Rung Shape
D-Rung
Color
Orange
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Fiberglass
Shoe Design
Swivel Safety
Series
FE7200
Rung/Step Spacing
12 in
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley
Standards
ANSI, OSHA Compliant
Weight
62 lb
Rung Spacing
12 in
Load Capacity - Maximum
300 lb
Removable Fly
Fixed
Number of Sections
2
Ladder Material
Fiberglass
Ladder Type
Extension Ladder
Tread Type
Ribbed
Number of Rungs
28
Rung Type
D-Rung
ANSI Duty Rating
Type IA
Adjustment Increments
12 in
Shoe Type
Swivel Safety

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, FE7200 Series, Rail Type Fiberglass, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley, Rung Shape D-Rung, Closed Height 14 ft, Section Length 14 ft, Net Weight 62 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.