Zoro Homepage

32 ft Aluminum Extension Ladder, 375 lb Load Capacity

  • Mfr # AE1232HD

  • Zoro # G9819311


product price: $640.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
29 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Aluminum
Closed Height
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE1232HD
Zoro #
G9819311
UPC #
728865071538
Country of Origin
Mexico

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Closed Height
16 ft
Bottom Width
19.0625 in
Section Length
16 ft
Closed Depth
5-1/4"
Overall Height
32 ft
Ladder Height
32 ft
Base Width
19.1 in
Standing Height - Maximum
24.8 ft
Fly Width
16.4 in
Overall Depth
6.5 in
Rung Depth
1.5 in
Retracted Height
16 ft
Rung Width
1.3 in
Reach Height - Maximum
31 ft
Extended Height
29 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Aluminum
Net Weight
73 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Swivel Safety
Series
AE1200HD
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Weight
73 lb
Rung Spacing
12 in
Rung Type
D-Rung
Removable Fly
Fixed
Number of Rungs
32
Adjustment Increments
12 in
ANSI Duty Rating
Type IAA
Shoe Type
Swivel Safety
Load Capacity - Maximum
375 lb
Ladder Type
Extension Ladder
Ladder Material
Aluminum
Number of Sections
2
Tread Type
Ribbed

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 19 1/16 in, AE1200HD Series, Rail Type I-Beam, Shoe Design Swivel, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 16 ft, Section Length 16 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.