32 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # L-3022-32PT

  • Zoro # G8535536


product price:  $484.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
29 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Closed Height
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-3022-32PT
Zoro #
G8535536
UPC #
728865068385
Country of Origin
Mexico

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Closed Height
16 ft
Bottom Width
17.6875 in
Section Length
16 ft
Overall Height
32 ft
Ladder Height
32 ft
Retracted Height
16 ft
Reach Height - Maximum
31 ft
Overall Depth
7.3 in
Fly Width
16.7 in
Rung Depth
1.5 in
Standing Height - Maximum
24.8 ft
Rung Width
1.3 in
Base Width
17.7 in
Extended Height
29 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
70 lb
Rung Shape
D-Rung
Color
Orange
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Swivel Safety
Series
L-3022-00PT
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Weight
70 lb
Rung Spacing
12 in
Adjustment Increments
12 in
Rung Type
D-Rung
Shoe Type
Swivel Safety
ANSI Duty Rating
Type IA
Number of Sections
2
Tread Type
Ribbed
Ladder Type
Extension Ladder
Number of Rungs
32
Load Capacity - Maximum
300 lb
Ladder Material
Fiberglass
Removable Fly
Fixed

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 17 11/16 in, L-3022-XXPT Series, Rail Type Non Conductive, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 16 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.