4 ft 9 in Fiberglass Platform Stepladder, 375 lb Capacity

  • Mfr # FXP1802HD

  • Zoro # G0285945


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
4 ft 9 in
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXP1802HD
Zoro #
G0285945
UPC #
728865125712
Country of Origin
Mexico

Dimensions

Overall Height
4 ft 9 in
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Base Width
21.8 in
Platform Depth
24 1/4 in
Platform Width
14 3/4 in
Step Width
15.4 in
Step Depth
3 in
Platform Height
1 ft 11 in
Closed Depth
10 in
Handrail Height
3 ft

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
38 in
Weight
21 lb
Tread Type
Ribbed
Series
FXP1800
Number of Steps
2
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Includes
ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot
Standards
ANSI, OSHA Compliant
Color
Orange
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Platform Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 4 ft 9 in, Load Capacity 375 lb, Number of Steps 2, Base Spread 38 in, Bottom Width 21 13/16 in, Step Depth 3 in, Step Tread Ribbed, Series FXP1800HD, Includes ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.