4 ft Fiberglass Stepladder, 375 lb Capacity

  • Mfr # FS1304HD

  • Zoro # G5211866


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
4 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1304HD
Zoro #
G5211866
UPC #
728865093332
Country of Origin
Mexico

Dimensions

Overall Height
4 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Base Width
18.8 in
Step Width
12 in
Step Depth
3 in
Closed Depth
7 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
29 in
Weight
15 lb
Tread Type
Ribbed
Series
FS1300HD
Number of Steps
4
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Color
Orange
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 4 ft, Load Capacity 375 lb, Number of Steps 3, Base Spread 29 in, Bottom Width 18 13/16 in, Step Depth 3 in, Step Tread Ribbed, Series FS1300HD, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.