Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 ft. Fiberglass Stepladder

  • Mfr # FXS1504

  • Zoro # G3807161


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
4 ft
Load Capacity - Maximum
300 lb
Base Width
20 1/4 in
Base Spread
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXS1504
Zoro #
G3807161
UPC #
728865133137
Country of Origin
Mexico

Dimensions

Overall Height
4 ft
Base Width
20 1/4 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
24 in
Weight
15 lb
Tread Type
Ribbed
Series
FXS1500
Number of Steps
3
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
Locking Latch, ProTop(TM) with Magnet, Raptor Boot
Color
Orange/Green

Description

This Louisville Ladder 4 feet Fiberglass Cross Step ladder has a Type IA duty rating with load capacity of 300 lbs. This cross ladder combines the Shelf and Step Ladder for a 2 in 1 combination made to take on multiple placement locations. The shelf design and its unique ProTop and innovative locking mechanism allows for positioning against a wall, building, or pole. When unlocked, this leaning ladder sets up as a regular step ladder. The angles of the cross step ladder allow the capability to get closer to the work area. This Cross Step Ladder is equipped with a V-shape ProTop with non-marring slip resistant rubber tread that allows it to be placed safely on corners and poles. This leaning ladder’s ProTop also features a magnet and multiple slots that allow quick and easy access to your tools. Other features include Louisville Ladder’s patented SHOX impact absorption system, new Raptor Boot with bonded heavy duty slip resistant tread, inside spreader braces that protect the ladder during transport, heavy duty reinforcements and double rivets. This cross step ladder meets or exceeds the safety standards set by ANSI, CSA, and OSHA.


  • • VERSATILE: Our Cross Step Ladder offers versatility like no other, effortlessly converting from a step ladder into a shelf ladder for a convenient 2-in-1 combination, allowing you to get closer to the work area with ease.
  • • PRO-TOP SYSTEM: Featuring Louisville Ladder's patented Pro Top system, this Cross Step Ladder is equipped with a V-shape design that allows it to lean securely against walls, buildings, and poles. With plenty of performance-enhancing features, the Pro Top system takes your productivity to new heights.
  • • STURDY AND STRONG: Engineered with a remarkable 300-pound capacity, this Cross Step Ladder boasts an elegant design and smooth finish, guaranteeing unmatched durability and reliability for all your projects.
  • • SUPERIOR SAFETY: Crafted from high-quality, non-conductive fiberglass, this 4-foot Cross Step Ladder ensures superior safety, providing peace of mind during every task.
  • • EQUIPPED WITH SHOX SYSTEM: Experience ultimate durability and resistance to accidental mishandling with our exclusive SHOX system, integrated into every Louisville Cross Step Ladder.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.