40 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # FE7240

  • Zoro # G3263255


product price:  $908.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
35 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Closed Height
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE7240
Zoro #
G3263255
UPC #
728865086037
Country of Origin
Mexico

Dimensions

Industry Ladder Size
40 ft
Extended Ladder Height
35 ft
Closed Height
20 ft
Bottom Width
18.5 in
Section Length
20 ft
Overall Height
40 ft
Ladder Height
40 ft
Overall Depth
6.5 in
Rung Depth
1.5 in
Standing Height - Maximum
30.7 ft
Retracted Height
20 ft
Rung Width
1.3 in
Reach Height - Maximum
37 ft
Base Width
18.5 in
Fly Width
17.3 in
Extended Height
35 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
97 lb
Rung Shape
D-Rung
Color
Orange
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Fiberglass
Shoe Design
Swivel Safety
Series
FE7200
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley
Weight
97 lb
Rung Spacing
12 in
Ladder Type
Extension Ladder
Shoe Type
Swivel Safety
Load Capacity - Maximum
300 lb
Adjustment Increments
12 in
Number of Rungs
40
Tread Type
Ribbed
Removable Fly
Fixed
Number of Sections
2
Rung Type
D-Rung
ANSI Duty Rating
Type IA
Ladder Material
Fiberglass

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft, Extended Ladder Height 35 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, FE7200 Series, Rail Type Fiberglass, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley, Rung Shape D-Rung, Closed Height 20 ft, Section Length 20 ft, Net Weight 97 lb, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.