Shop LOUISVILLE

5 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity

  • Mfr # FXP1803HD
  • Zoro # G0285927

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Reach Height - Maximum
9.4 ft
Standing Height - Maximum
2.8 ft
Load Capacity - Maximum
375 lb
Base Width
23 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FXP1803HD
Zoro #
G0285927
UPC #
728865125729
Country of Origin
Mexico

Dimensions

Overall Height
3 ft
Reach Height - Maximum
9.4 ft
Standing Height - Maximum
2.8 ft
Base Width
23 in
Platform Depth
24 1/4 in
Platform Width
14 3/4 in
Step Width
15.4 in
Step Depth
3 in
Platform Height
2 ft 10 in
Closed Depth
10 in
Handrail Height
3 ft

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
44 in
Weight
24 lb
Tread Type
Ribbed
Series
FXP1800
Number of Steps
3
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot
Color
Orange
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive
Ladder Type
Platform Stepladder

Description

This Louisville Ladder 3-Foot Platform Ladder is crafted with fiberglass for non-conductive safety assurance, this platform ladder combines strength and durability to meet your needs. It features a large platform that is 19% larger than other step ladders, providing extra comfort for long jobs. For enhanced safety, the platform stepladder includes a waist-high handrail positioned at tool belt height, allowing you to work facing multiple directions with added comfort. Designed for increased stability, this platform step ladder is equipped with an oversized shoe for added support during use. The ProTop keeps multiple tools within easy reach, saving you time and effort on the job. Additionally, the heat transfer top is scratch and UV resistant, ensuring durability and compliance with OSHA regulations by retaining duty rating labels.


  • • NON-CONDUCTIVE: Crafted with fiberglass for non-conductive safety assurance, this platform ladder combines strength and durability.
  • • LARGE PLATFORM: Features a platform that is 19% larger than other step ladders, providing extra comfort for long jobs.
  • • ENHANCED SAFETY: This platform ladder includes a waist-high handrail positioned at tool belt height, allowing you to work facing multiple directions with added comfort.
  • • INCREASED STABILITY: This platform ladder is equipped with an oversized shoe for added stability during use.
  • • CONVENIENT TOP: Features ProTop which keeps multiple tools within easy reach, saving you time and effort on the job on this platform ladder. It also has a heat transfer top that is scratch and UV resistant, ensuring durability and compliance with OSHA regulations by retaining duty rating labels.

Restrictions

Hazardous material

Ratings & reviews