Zoro Homepage

6 ft Fiberglass Stepladder, 225 lb Capacity

  • Mfr # FS4006

  • Zoro # G5211936


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
6 ft
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Load Capacity - Maximum
225 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS4006
Zoro #
G5211936
UPC #
728865067364
Country of Origin
Mexico

Dimensions

Overall Height
6 ft
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Base Width
21.8 in
Step Width
12 in
Step Depth
3 in
Closed Depth
6 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
225 lb
Base Spread
40 in
Weight
18 lb
Tread Type
Ribbed
Series
FS4000
Number of Steps
5
ANSI Duty Rating
Type II
Step Spacing
12 in
Color
Green
Standards
ANSI, OSHA Compliant
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive

Description

Stepladder, Material Fiberglass, ANSI Type II, Ladder Height 6 ft, Load Capacity 225 lb, Number of Steps 5, Base Spread 40 in, Bottom Width 21 13/16 in, Step Depth 3 in, Step Tread Ribbed, Series FS4000, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.