This item is Discontinued.

Louisville 7 ft. 7" Fiberglass 300 lb. Twin Platform Stepladder, Type IA FMP1506-4C

7 ft. 7" Fiberglass 300 lb. Twin Platform Stepladder, Type IA (Discontinued)

  • Mfr # FMP1506-4C
  • Zoro # G9480353
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FMP1506-4C
Zoro #
G9480353
UPC #
728865119278
Country of Origin
Mexico

Dimensions

Ladder Height
7 ft 7 in
Platform Height
5 ft 8 in
Platform Width
14.4 in
Bottom Width
28 3/8 in
Platform Depth
17.1 in
Step Depth
3 in

Details

Item
Twin Platform Stepladder
Load Capacity
300 lbs.
Material
Fiberglass
Stepladder Item
Twin Platform Stepladder
Number of Steps
5
ANSI Type
IA
Base Spread
69 in
Net Weight
62.5 lbs.
Rung/Step Spacing
12 in
Standards
ANSI, OSHA
Step Tread
Ribbed
Includes
(4) Heavy-Duty Casters, DaBoot, Top Rail Guard
Series
FMP1500
Ladder Tread
Ribbed
ANSI Duty Rating
Type IA
Weight
63 lb
Ladder Type
Twin Platform Stepladder
Load Capacity - Maximum
300 lb
Step Spacing
12 in
Ladder Material
Fiberglass
Tread Type
Ribbed

Description

Twin Platform Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 7 ft 7 in, Load Capacity 300 lb, Number of Steps 5, Base Spread 69 in, Bottom Width 28 3/8 in, Step Depth 3 in, Step Tread Ribbed, Series FMP1500, Includes (4) Heavy-Duty Casters, DaBoot, Top Rail Guard, Standards ANSI, OSHA, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.