7 ft. x 19 in. Scaffolding Platform, Aluminum Work Platform and Scaffold Plank, 3PK

  • Mfr # PD9207-3

  • Zoro # G914632851


product price: $621.99
/pk 3, $207.33/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
7 ft
Overall Width
19 in
Material
Aluminum
Standards
ANSI, CSA, and OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD9207-3
Zoro #
G914632851
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
7 ft
Overall Width
19 in

Details

Item
Scaffolding Platform
Material
Aluminum
Standards
ANSI, CSA, and OSHA

Description

The Louisville Scaff A Deck Scaffolding Platform is constructed of lightweight but sturdy aluminum and is stronger than standard wood scaffolding planks. It can support up to 75 lbs per square foot. It measures 19 inches wide x 7 feet long and can be used on most brands of scaffolding. It includes a safety latch and features solid bolt construction for added user safety. Aluminum planks are more stable, lighter, and more weather resistant than wood planks. This platform meets ANSI, CSA, and OSHA standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.