This item is Discontinued.

Louisville 8' Dual Access Fiberglass Step Ladder - 300 lb Cap. - FM1508

This item is Discontinued.

Louisville

8' Dual Access Fiberglass Step Ladder - 300 lb Cap. - (Discontinued)

Mfr # FM1508
Zoro # G308644385
UPC # 728865088512
Country of Origin Mexico
Category Stepladders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM1508
Zoro #
G308644385
UPC #
728865088512
Country of Origin
Mexico

Details

Ladder Material
Fiberglass
Number of Steps
7
ANSI Duty Rating
Type IA

Description

Dual access fiberglass step ladders type 1a - 300 lb. Capacity each side dual access step ladders allow access from either side making it ideal for two person jobs. Dual access step ladders allow 2 people to use ladder at same time. These fiberglass step ladders have a 300 lb. Capacity per side for type 1a performance. Louisville step ladders feature heavy gauge steel hinges and full channel fiberglass rail. Inside spreader braces. Meets osha requirements, ansi standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.