8 ft 1 in Fiberglass Platform Stepladder, 300 lb Capacity

  • Mfr # FXP1706

  • Zoro # G7557663


product price: $282.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Fiberglass
Overall Height
8 ft 1 in
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXP1706
Zoro #
G7557663
UPC #
728865124081
Country of Origin
Mexico

Dimensions

Overall Height
8 ft 1 in
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Base Width
27.8 in
Platform Depth
21 in
Platform Width
14 3/4 in
Step Width
15.4 in
Step Depth
3 in
Platform Height
5 ft 8 in
Closed Depth
10 in
Handrail Height
2.5 ft

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
56 in
Weight
30.4 lb
Tread Type
Ribbed
Series
FXP1700
Number of Steps
6
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot
Standards
ANSI, OSHA Compliant
Color
Orange
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive

Description

Platform Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 8 ft 1 in, Load Capacity 300 lb, Number of Steps 6, Base Spread 56 in, Bottom Width 27 25/32 in, Step Depth 3 in, Step Tread Ribbed, Series FXP1700, Includes ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.