Zoro Homepage

8 ft Aluminum Stepladder, 300 lb Capacity

  • Mfr # AS3008

  • Zoro # G7581305


product price: $236.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Ladder Material
Aluminum
Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS3008
Zoro #
G7581305
UPC #
728865100146
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Base Width
24.6 in
Step Width
12 in
Step Depth
3 in
Closed Depth
7 in

Details

Item
Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Base Spread
51 11/16 in
Weight
23 lb
Tread Type
Ribbed
Series
AS3000
Number of Steps
7
ANSI Duty Rating
Type IA
Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Color
Silver
Shoe Type
Slip-Resistant
Shoe Material
Rubber

Description

This Louisville Ladder 8-foot Aluminum Step Ladder combines lightweight portability and robust safety, making it an essential tool for various tasks. Despite its tough-as-nails construction, this ladder weighs only 23 pounds, ensuring easy transport and setup. Designed for durability, it boasts a 300-pound capacity with an elegant design and smooth finish, making it a reliable and sturdy choice for any job. For ultimate stability, it features slip-resistant rubber feet and aluminum angle feet with thick rubber tread on all four legs, ensuring secure footing on any surface. Tailored to meet your specific needs, this ladder incorporates a molded top with a recessed, non-conductive tray, offering convenient tool storage and enhanced functionality. Engineered to meet or exceed all safety standards set by ANSI and OSHA, this aluminum step ladder guarantees reliable performance in any situation.


  • • LIGHT AND SAFE: This tough-as-nails, 8-Foot step ladder weighs only 23 pounds.
  • • STURDY AND STRONG: With its 300 Pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable aluminum step ladder.
  • • ULTIMATE STABILITY: Featuring slip-resistant rubber feet and aluminum angle feet with thick rubber tread on all four legs, this aluminum step ladder ensures secure footing.
  • • DESIGNED FOR YOUR NEEDS: Incorporating a molded top with a recessed, non-conductive tray, this aluminum step ladder is tailored to meet your specific requirements.
  • • SAFETY STARNDARDS: This aluminum stepladder is engineered to meet or exceed all safety standards set by ANSI and OSHA, guaranteeing reliable performance in any situation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.