8 ft Fiberglass Stepladder, 300 lb Capacity

  • Mfr # L-3016-08

  • Zoro # G5211893


product price: $196.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-3016-08
Zoro #
G5211893
UPC #
728865108500
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Base Width
24.8 in
Step Width
12 in
Step Depth
3 in
Closed Depth
6 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
51 7/8 in
Weight
32 lb
Tread Type
Ribbed
Series
L-3016
Number of Steps
7
ANSI Duty Rating
Type IA
Step Spacing
12 in
Color
Red
Standards
ANSI, OSHA Compliant
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive
Shoe Material
Rubber

Description

Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 7, Base Spread 51.9 in, Bottom Width 24 13/16 in, Step Depth 3 in, Step Tread Ribbed, Series L-3016-XX, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.