8 ft Overall H, Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity

  • Mfr # FE8908

  • Zoro # G2368110


product price:  $241.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Load Capacity
375 lb
Material
Fiberglass
Overall Height
8 ft
Overall Width
14 1/2 in
Top Step Height
7ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE8908
Zoro #
G2368110
UPC #
728865130785
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Overall Width
14 1/2 in
Top Step Height
7ft 6 in
Rung Dia.
1 1/2 in
Ladder Height
8 ft
Rung Diameter
1.5 in
Reach Height - Maximum
10.6 ft
Top-to-Bottom Rung Height
7 ft
Standing Height - Maximum
4 ft

Details

Item
Manhole Ladder
Load Capacity
375 lb
Material
Fiberglass
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Finish
Yellow
ANSI Type
IAA
Net Weight
18.0 lb
Rung Type
Round
Includes
Heavy duty professional boots, O-Rungs, Plastic covers to protect fiberglass
Top to Bottom Rung
7 ft
Rung Spacing
12 in
Number of Rungs
8
Item - Straight Ladders
Manhole Ladder
Color
Green, Yellow
Rung Shape
Round
Weight
18 lb
Shoe Type
Slip-Resistant
Load Capacity - Maximum
375 lb
Series
FE8900
ANSI Duty Rating
Type IAA
Ladder Type
Manhole Ladder
Number of Sections
1
Tread Type
Ribbed
Ladder Material
Fiberglass

Description

Manhole Ladder, Ladder Height 8 ft, Overall Width 14.5 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 8, Top to Bottom Rung 7 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width Not Applicable, Top Step Height 7ft 6 in, Finish Yellow, Rung Shape Round, Standards ANSI, OSHA Compliant, Includes Heavy duty professional boots, O-Rungs, Plastic covers to protect fiberglass, ANSI Type IAA, Net Weight 18.0 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.