Shop LOUISVILLE

6 ft Overall H, Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity

  • Mfr # FH1006
  • Zoro # G0658467

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
300 lb
Material
Fiberglass
Overall Height
6 ft
Overall Width
15.2 in
Top Step Height
5 ft 10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FH1006
Zoro #
G0658467
UPC #
728865024510
Country of Origin
Mexico
Item
Straight Ladder
Load Capacity
300 lb
Material
Fiberglass
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Finish
Natural
ANSI Type
IA
Net Weight
11.0 lb
Rung Type
Step
Number of Rungs
6
Item - Straight Ladders
Straight Ladder
Rung Shape
Step
Rung Spacing
12 in
Top to Bottom Rung
5 ft
Includes
Heavy Duty Gusset Bracing, Rubber Bumper, Slip-Resistant Rubber Feet
Color
Orange
Weight
11 lb
ANSI Duty Rating
Type IA
Load Capacity - Maximum
300 lb
Tread Type
Ribbed
Number of Sections
1
Ladder Type
Straight Ladder
Shoe Material
Rubber
Series
FH1000
Shoe Type
Slip-Resistant
Ladder Material
Fiberglass
Wire Color
Orange

Dimensions

Overall Height
6 ft
Overall Width
15.2 in
Top Step Height
5 ft 10 in
Rung Dia.
3 in
Rung Width
12.8 in
Ladder Height
6 ft
Standing Height - Maximum
2 ft
Top-to-Bottom Rung Height
5 ft
Reach Height - Maximum
8.6 ft

Description

Straight Ladder, Ladder Height 6 ft, Overall Width 15.2 in, Material Fiberglass, Load Capacity 300 lb, Number of Rungs 6, Top to Bottom Rung 5 ft, Rung Dia. 3 in, Rung/Step Spacing 12 in, Rung Width 12.8 in, Top Step Height 5 ft 10 in, Finish Unfinished, Rung Shape Step, Standards ANSI, OSHA Compliant, Includes Heavy Duty Gusset Bracing, Rubber Bumper, Slip-Resistant Rubber Feet, ANSI Type IA, Net Weight 11.0 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.