Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Louisville 8 ft Trestle Extension Ladder, 300 lb Load Capacity FX1108

8 ft Trestle Extension Ladder, 300 lb Load Capacity (Discontinued)

  • Mfr # FX1108
  • Zoro # G0468557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX1108
Zoro #
G0468557
UPC #
728865100771
Country of Origin
Mexico

Dimensions

Industry Ladder Size
8 ft
Closed Height
114.5 in
Bottom Width
33.625 in
Section Length
8 ft
Ladder Height
8 ft
Step Depth
3 in
Closed Depth
11.5 in
Base Width
33 in
Rung Depth
3 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
65 lb
Rung Shape
Round
Color
Orange
Number of Steps
12
Item
Trestle Extension Ladder
Series
FX1100
Rung/Step Spacing
12 in
Step Tread
Ribbed
Stepladder Item
Trestle Extension Stepladder
Ladder Tread
Ribbed
Base Spread
70 1/4 in
Includes
Angle Slip-Resistant Rubber Feet
Weight
65 lb
Rung Spacing
12 in
Number of Rungs
7
Ladder Material
Fiberglass
Tread Type
Ribbed
Ladder Type
Trestle Extension Ladder
ANSI Duty Rating
Type IA
Load Capacity - Maximum
300 lb

Description

Trestle Extension Ladder, Material Fiberglass, Industry Ladder Size 8 ft, Extended Ladder Height 12 ft 6 in, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 In., Bottom Width 33 in, FX1100 Series, Rail Type Non Conductive, Shoe Design Fixed, Closed Height 10 ft., Section Length 8 ft, Net Weight 65 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.