Zoro Homepage

A-Frame Stepladder, Fiberglass, 7 ft

  • Mfr # FS1507

  • Zoro # G615628160


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
7 ft
Reach Height - Maximum
102 in
Standing Height - Maximum
23 in
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1507
Zoro #
G615628160
UPC #
728865025791
Country of Origin
Mexico

Dimensions

Overall Height
7 ft
Reach Height - Maximum
102 in
Standing Height - Maximum
23 in
Base Width
19.4 in
Step Depth
3 in
Closed Depth
6 in

Details

Item
A-Frame Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
28.6 in
Weight
15 lb
Tread Type
Antislip
Series
FS1500
Number of Steps
3
ANSI Duty Rating
Type IA
Standards
ANSI Type IA, OSHA
Color
Orange
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Step Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.