Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Stabilizer, Aluminum

  • Mfr # LP-2210-00

  • Zoro # G0987640


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Overall Height
2.5 in
Overall Width
48.5 in
Includes
Hardware
Overall Length
22 in
For Use With
Extension and Single Ladders with Rails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-2210-00
Zoro #
G0987640
UPC #
783961451295
Country of Origin
Mexico

Dimensions

Overall Height
2.5 in
Overall Width
48.5 in
Overall Length
22 in
Manufacturers Warranty Length
90 day
Compatible Ladder Height - Maximum
40 ft

Details

Includes
Hardware
Item
Adjustable Stabilizer
For Use With
Extension and Single Ladders with Rails
Material
Aluminum
Adjustable Up To
25 in
Color
Gray
Compatible with Series
FE0600, FE3200, FE4200HD, FE7200
Compatible with Manufacturer Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Product Type
Ladder Stabilizer
Compatible ANSI Duty Rating
Type I, Type IA, Type IAA, Type II
Load Capacity - Maximum
375 lb
Compatible Ladder Type
Extension Ladders
Compatible Manufacturer Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Manufacturer Part Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Manufacturer Model No.
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Mfr. Model No.
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use with Mfr Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use With Mfr. Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Pump Manufacturer Part Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Mfr. Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240

Description

Adjustable Stabilizer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.