Attic Ladder, Aluminum, 375 lb Load Capacity

  • Mfr # AL2240LG-R5

  • Zoro # G512029329


product price:  $626.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Load Capacity
375 lb
Swing Clearance
87 in
Landing Space
78 in
Step Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL2240LG-R5
Zoro #
G512029329
UPC #
728865124173
Country of Origin
Mexico

Dimensions

Step Width
11.8 in
Step Depth
3 in
Rough Opening Width
22.5 in
Rough Opening Length
63 in
Compatible Ceiling Height - Maximum
12 ft
Compatible Ceiling Height - Minimum
10 ft

Details

Item
Attic Ladder
Material
Aluminum
Load Capacity
375 lb
Swing Clearance
87 in
Landing Space
78 in
Insulated
Insulated
Attic Ladder Closure
Gas Piston
Standards
ANSI 14.9
Tread Type
Ribbed
ANSI Duty Rating
Type IAA
Rung Step Spacing
12 in

Description

Attic Ladder, Material Aluminum, Load Capacity 375 lb, Swing Clearance 87 in, Landing Space 78 in, Step Width 11.8 in, Step Depth 3 in, Standards ANSI 14.9, Insulated Insulated, Attic Ladder Closure Gas Piston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.