Attic Ladder, Aluminum, 375 lb Load Capacity
Mfr # AL3040MG-R10
Zoro # G812029340
product price:Â $797.99
/eaKey Features
Material
Aluminum
Load Capacity
375 lb
Swing Clearance
74 in
Landing Space
67 in
Step Width
19.2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL3040MG-R10
Zoro #
G812029340
UPC #
-
Country of Origin
Mexico
Dimensions
Step Width
19.2 in
Step Depth
3 in
Rough Opening Length
54 in
Rough Opening Width
30 in
Compatible Ceiling Height - Minimum
7.7 ft
Compatible Ceiling Height - Maximum
10.3 ft
Details
Item
Attic Ladder
Material
Aluminum
Load Capacity
375 lb
Swing Clearance
74 in
Landing Space
67 in
Insulated
Insulated
Attic Ladder Closure
Gas Piston
Standards
ANSI 14.9
ANSI Duty Rating
Type IAA
Rung Step Spacing
12 in
Tread Type
Ribbed
Description
Attic Ladder, Material Aluminum, Load Capacity 375 lb, Swing Clearance 74 in, Landing Space 67 in, Step Width 19.2 in, Step Depth 3 in, Standards ANSI 14.9, Insulated Insulated, Attic Ladder Closure Gas Piston
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.