Crutch Tip For Sw Series Ladder
Mfr # PR999925A
Zoro # G4194228
product price: $10.99
/eaKey Features
Overall Height
2 in
Overall Width
1.5 in
Overall Length
1.5 in
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR999925A
Zoro #
G4194228
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
2 in
Overall Width
1.5 in
Overall Length
1.5 in
Compatible Tube Size
0.8 in
Overall Diameter
0.9 in
Details
Item
Crutch Tip For Sw Series Ladder
Material
Rubber
Color
Black
Product Type
Shoe
Compatible with Series
SW
Description
Crutch Tip For Sw Series Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.