DeWalt 6' Type 1A Fiberglass Step Ladder -

  • Mfr # DXL3010-06

  • Zoro # G208644386


product price: $451.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Fiberglass
Number of Steps
5
ANSI Duty Rating
Type IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXL3010-06
Zoro #
G208644386
UPC #
728865116772
Country of Origin
Mexico

Details

Ladder Material
Fiberglass
Number of Steps
5
ANSI Duty Rating
Type IA

Description

Dewalt type 1a fiberglass step ladder - 6' dewalt fiberglass step ladders are ideal for industrial and commercial applications. Features durable top with magnet and multiple tool slots. Pinch-resistant spreader braces provide stability. Large step surface provides greater comfort. Includes double-riveted steps and non-marring, slip resistant shoes. 300 lb. Capacity. Meets osha requirements and ansi standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.