Zoro Homepage
This item is Discontinued.
Louisville 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity L-3025-20

20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (Discontinued)

  • Mfr # L-3025-20
  • Zoro # G2172935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-3025-20
Zoro #
G2172935
UPC #
728865129482
Country of Origin
Mexico

Dimensions

Industry Ladder Size
20 ft
Extended Ladder Height
17 ft
Closed Height
10 ft
Bottom Width
16.5 in
Section Length
10 ft
Overall Height
20 ft
Base Width
16.5 in
Retracted Height
10 ft
Extended Height
17 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
43 lb
Rung Shape
D-Rung
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
C-Shape
Shoe Design
Steel Swivel Safety
Series
L-3025
Rung/Step Spacing
12 in
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Standards
OSHA/ANSI
Weight
43 lb
Rung Spacing
12 in
Shoe Type
Swivel Safety
ANSI Duty Rating
Type IA
Load Capacity - Maximum
300 lb
Ladder Material
Fiberglass
Adjustment Increments
12 in
Rung Type
D-Rung

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 16 1/2 in, L-3025 Series, Rail Type C-Shape, Shoe Design Steel Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.