Zoro Homepage
This item is Discontinued.
Louisville 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity L-3025-28

28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (Discontinued)

  • Mfr # L-3025-28
  • Zoro # G2172941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-3025-28
Zoro #
G2172941
UPC #
728865126542
Country of Origin
Mexico

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
25 ft
Closed Height
14 ft
Bottom Width
16.5 in
Section Length
14 ft
Overall Height
28 ft
Base Width
16.5 in
Retracted Height
14 ft
Extended Height
25 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
54.5 lb
Rung Shape
D-Rung
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
C-Shape
Shoe Design
Steel Swivel Safety
Series
L-3025
Rung/Step Spacing
12 in
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Standards
OSHA/ANSI
Weight
55 lb
Rung Spacing
12 in
Adjustment Increments
12 in
Load Capacity - Maximum
300 lb
ANSI Duty Rating
Type IA
Rung Type
D-Rung
Ladder Material
Fiberglass
Shoe Type
Swivel Safety

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 16 1/2 in, L-3025 Series, Rail Type C-Shape, Shoe Design Steel Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 14 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.